Danger Sign, 7 in H, 10 in W, Reflective Sheeting, Vertical Rectangle, U3-1748-RD_10X7

  • Mfr # U3-1748-RD_10X7

  • Zoro # G2742927


product price:  $3.45
/ea
Sold in multiples of 3 for $10.35

Key Features

Header
Danger
Legend
Laser Test Area Do Not Approach This Area When Red Light Is Flashing
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U3-1748-RD_10X7
Zoro #
G2742927
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Radiation & Laser Sign
Header
Danger
Legend
Laser Test Area Do Not Approach This Area When Red Light Is Flashing
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Material
Vinyl
Background Color
White
Subject Matter
Laser Hazard
Sign Legend Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
ANSI Compliant
Yes
Double-Sided
No
Language
English
Legend/Background Color
Red And Black/White
Mounting Style
Adhesive-Backed
Header Background Color
Black, Red, White
Header Legend Color
White
OSHA Compliant
Yes
Legend Style
Text
Legend Color
Black
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Corrosion Resistant
No
Adhesive Style
Permanent
Minimum Service Temperature
-40 Degrees F
Sign Legend
Laser Test Area Do Not Approach This Area When Red Light Is Flashing
Average Outdoor Durability
1 to 2 yr
Write on Surface
No
Sign Mounting Location
Wall
Metal Detectable
No
Chemical Resistant
No
Graffiti Resistant
Yes
Mirror Print
No
Indoor/Outdoor Usage
Indoor Only
Protective Coating
Clear Film Laminate
Sign Legend Style
Text
Anti-Slip Surface
No
Glow In The Dark
No
Mounting Pattern
No Mounting Holes
Maximum Service Temperature
130 Degrees F
Abrasion Resistant
No
Sign Header Style
Text
Maximum Viewing Distance - Favorable Conditions
20 ft
Includes Mounting Hardware
No
ANSI Standards
ANSI Z53.1-1967
Sign Header Background Color
Black; Red; White
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Legend Background Color
White
Sign Header Text Color
White
Sign Format
Traditional OSHA
Minimum Application Temperature
65 Degrees F
Sign Header
Danger
Number of Printed Sides
1
Outdoor Life Expectancy
1 to 2 yr
ANSI 969 Compliant
No
State Specific Sign
No
Adhesive Type
Acrylic
Material Properties
Flexible

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Laser Test Area Do Not Approach This Area When Red Light Is Flashing, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products