Danger Sign, 7 in H, 10 in W, Vertical Rectangle, English, LCU4-0004-RD_10X7

  • Mfr # LCU4-0004-RD_10X7

  • Zoro # G8737219


product price:  $6.55
/ea
Sold in multiples of 2 for $13.10

Key Features

Header
Danger
Legend
Sulfuric Acid. Contact Will Result In Severe Burns Or Death.
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0004-RD_10X7
Zoro #
G8737219
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Danger Sign
Header
Danger
Legend
Sulfuric Acid. Contact Will Result In Severe Burns Or Death.
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Double-Sided
No
Legend Style
Symbol and Text
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Sign Legend Color
Black
OSHA Compliant
Yes
Header Legend Color
Black
Header Background Color
Red, Yellow
ANSI Compliant
Yes
Sign Legend Text Color
Black
Mounting Pattern
No Mounting Holes
Header Pictogram ID
PPIC-51
Anti-Slip Surface
No
Sign Header
Danger
Legend Pictogram Description
Chemical Hazard
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Format
ANSI/OSHA Format
Protective Coating
Clear Film Laminate
Maximum Viewing Distance - Favorable Conditions
20 ft
Metal Detectable
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Yellow with a Black Border
Adhesive Style
Permanent
Mirror Print
No
Minimum Service Temperature
-40 Degrees F
Sign Header Style
Symbol and Text
Write on Surface
No
Sign Legend Background Color
White
Sign Legend
Sulfuric Acid. Contact Will Result In Severe Burns Or Death.
Graffiti Resistant
Yes
Sign Header Text Color
White
Outdoor Life Expectancy
1 to 2 yr
Glow In The Dark
No
Average Outdoor Durability
1 to 2 yr
State Specific Sign
No
ANSI 969 Compliant
No
Material Properties
Flexible
Abrasion Resistant
No
Sign Header Background Color
Red, Yellow
Legend Pictogram ID
PCHL-20
Maximum Service Temperature
130 Degrees F
Sign Mounting Location
Wall
Corrosion Resistant
No
Number of Printed Sides
1
Sign Legend Style
Symbol and Text
Indoor/Outdoor Usage
Indoor Only
Minimum Application Temperature
65 Degrees F
Adhesive Type
Acrylic
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Sulfuric Acid Danger Reflective Label

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Sulfuric Acid. Contact Will Result In Severe Burns Or Death., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.