Danger Sign, 7 in H, 10 in W, Vertical Rectangle, English, LCU4-0011-RD_10X7

  • Mfr # LCU4-0011-RD_10X7

  • Zoro # G8737961


product price:  $6.35
/ea
Sold in multiples of 2 for $12.70

Key Features

Header
Danger
Legend
Diesel Flammable
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0011-RD_10X7
Zoro #
G8737961
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Danger Sign
Header
Danger
Legend
Diesel Flammable
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
Black
Double-Sided
No
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Header Background Color
Red, Yellow
ANSI Compliant
Yes
OSHA Compliant
Yes
Legend Style
Symbol and Text
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Color
Black
Sign Legend Text Color
Black
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Yellow with a Black Border
Mounting Pattern
No Mounting Holes
Sign Header Background Color
Red, Yellow
Mirror Print
No
Write on Surface
No
Legend Pictogram ID
PFXG-61
Sign Legend Background Color
White
Maximum Viewing Distance - Favorable Conditions
20 ft
Maximum Service Temperature
130 Degrees F
State Specific Sign
No
Corrosion Resistant
No
Protective Coating
Clear Film Laminate
ANSI 969 Compliant
No
Minimum Service Temperature
-40 Degrees F
Sign Format
ANSI/OSHA Format
Minimum Application Temperature
65 Degrees F
Sign Legend Style
Symbol and Text
Sign Mounting Location
Wall
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Material Properties
Flexible
Sign Header Style
Symbol and Text
Indoor/Outdoor Usage
Indoor Only
Adhesive Style
Permanent
Glow In The Dark
No
Sign Header Text Color
White
Average Outdoor Durability
1 to 2 yr
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Header
Danger
Graffiti Resistant
Yes
OSHA Regulations
OSHA 29 CFR 1910.145
Outdoor Life Expectancy
1 to 2 yr
Sign Legend
Diesel Flammable.
Anti-Slip Surface
No
Metal Detectable
No
Adhesive Type
Acrylic
Number of Printed Sides
1
Legend Pictogram Description
Fire
Header Pictogram ID
PPIC-51
Abrasion Resistant
No
Product Type
Diesel Danger Reflective Label

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Diesel Flammable., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.