Danger Sign, 7 in H, 10 in W, Vertical Rectangle, English, LCU4-0084-RD_10X7

  • Mfr # LCU4-0084-RD_10X7

  • Zoro # G8746495


product price:  $6.35
/ea
Sold in multiples of 2 for $12.70

Key Features

Header
Danger
Legend
Keep All Cylinders Chained
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0084-RD_10X7
Zoro #
G8746495
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Danger Sign
Header
Danger
Legend
Keep All Cylinders Chained
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Header Background Color
Red, Yellow
OSHA Compliant
Yes
Header Legend Color
Black
ANSI Compliant
Yes
Legend Style
Symbol and Text
Sign Legend Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
Double-Sided
No
Sign Legend Text Color
Black
Sign Header Background Color
Red, Yellow
Glow In The Dark
No
Outdoor Life Expectancy
1 to 2 yr
Sign Legend
Keep All Cylinders Chained.
Minimum Service Temperature
-40 Degrees F
Material Properties
Flexible
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Metal Detectable
No
ANSI 969 Compliant
No
Average Outdoor Durability
1 to 2 yr
Sign Header Style
Symbol and Text
State Specific Sign
No
OSHA Regulations
OSHA 29 CFR 1910.145
Legend Pictogram Description
Exclamation Point
Sign Mounting Location
Wall
Sign Format
ANSI/OSHA Format
Maximum Service Temperature
130 Degrees F
Adhesive Type
Acrylic
Adhesive Style
Permanent
Sign Legend Style
Symbol and Text
Mounting Pattern
No Mounting Holes
Header Pictogram ID
PPIC-51
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Yellow with a Black Border
Mirror Print
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Protective Coating
Clear Film Laminate
Abrasion Resistant
No
Sign Header
Danger
Indoor/Outdoor Usage
Indoor Only
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Header Text Color
White
Minimum Application Temperature
65 Degrees F
Legend Pictogram ID
PPIC-43
Write on Surface
No
Corrosion Resistant
No
Graffiti Resistant
Yes
Sign Legend Background Color
White
Anti-Slip Surface
No
Number of Printed Sides
1
Product Type
Cylinder Handling Danger Reflective Label

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Keep All Cylinders Chained., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.