Danger Sign, 7 in H, 10 in W, Vertical Rectangle, English, LCU4-0442-RD_10X7

  • Mfr # LCU4-0442-RD_10X7

  • Zoro # G9339788


product price:  $6.35
/ea
Sold in multiples of 2 for $12.70

Key Features

Header
Danger
Legend
Benzene cancer hazard
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0442-RD_10X7
Zoro #
G9339788
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Danger Sign
Header
Danger
Legend
Benzene cancer hazard
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Color
White
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Material
Vinyl
Language
English
Shape
Rectangle
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Write on Surface
No
State Specific Sign
No
Abrasion Resistant
No
Anti-Slip Surface
No
Corrosion Resistant
No
Sign Header
Danger
Mounting Pattern
No Mounting Holes
Sign Header Style
Text
Average Outdoor Durability
1 to 2 yr
ANSI 969 Compliant
No
Number of Printed Sides
1
Graffiti Resistant
Yes
Outdoor Life Expectancy
1 to 2 yr
Sign Header Text Color
White
Sign Legend Text Color
Black
Sign Format
Traditional OSHA
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Flexible
Sign Legend
Benzene Cancer Hazard
Sign Header Background Color
Black, Red, White
Maximum Service Temperature
130 Degrees F
Adhesive Type
Acrylic
Glow In The Dark
No
Sign Legend Style
Text
Mirror Print
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Minimum Application Temperature
65 Degrees F
Sign Mounting Location
Wall
Adhesive Style
Permanent
Maximum Viewing Distance - Unfavorable Conditions
5 ft
ANSI Standards
ANSI Z53.1-1967
Protective Coating
Clear Film Laminate
Minimum Service Temperature
-40 Degrees F
Sign Legend Background Color
White
Product Type
Benzene Danger Reflective Label

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Benzene Cancer Hazard, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.