Danger Sign, 7 in H, 10 in W, Vertical Rectangle, English, LCU6-0014-RD_10X7

  • Mfr # LCU6-0014-RD_10X7

  • Zoro # G9471878


product price:  $6.35
/ea
Sold in multiples of 2 for $12.70

Key Features

Header
Warning
Legend
Carbon Dioxide Gas Can Cause Injury Or Death. Actuation of This Device Causes Carbon Dioxide To Discharge. Before Actuating, Be Sure Personnel are Clear of This Area.
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU6-0014-RD_10X7
Zoro #
G9471878
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Danger Sign
Header
Warning
Legend
Carbon Dioxide Gas Can Cause Injury Or Death. Actuation of This Device Causes Carbon Dioxide To Discharge. Before Actuating, Be Sure Personnel are Clear of This Area.
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Symbol and Text
Header Legend Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
Double-Sided
No
Sign Legend Color
Black
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
ANSI Compliant
Yes
Header Background Color
Orange, Yellow
OSHA Compliant
Yes
Sign Legend Text Color
Black
Sign Legend
Carbon Dioxide Gas Can Cause Injury Or Death. Actuation Of This Device Causes Carbon Dioxide To Discharge. Before Actuating, Be Sure Personnel Are Clear Of This Area.
Sign Format
ANSI/OSHA Format
Corrosion Resistant
No
Write on Surface
No
Mounting Pattern
No Mounting Holes
Protective Coating
Clear Film Laminate
Adhesive Style
Permanent
Sign Legend Style
Symbol and Text
Anti-Slip Surface
No
State Specific Sign
No
Graffiti Resistant
Yes
Material Properties
Flexible
Sign Header Style
Symbol and Text
Adhesive Type
Acrylic
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Number of Printed Sides
1
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Yellow with a Black Border
Sign Header Background Color
Orange, Yellow
Sign Mounting Location
Wall
Average Outdoor Durability
1 to 2 yr
Sign Header
Warning
Outdoor Life Expectancy
1 to 2 yr
Sign Header Text Color
Black
Minimum Service Temperature
-40 Degrees F
Maximum Viewing Distance - Favorable Conditions
20 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Mirror Print
No
ANSI 969 Compliant
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Indoor/Outdoor Usage
Indoor Only
Legend Pictogram ID
PPEQ-935
Sign Legend Background Color
White
Header Pictogram ID
PPIC-51
Minimum Application Temperature
65 Degrees F
Maximum Service Temperature
130 Degrees F
Abrasion Resistant
No
Glow In The Dark
No
Legend Pictogram Description
Inhalation Hazard
Metal Detectable
No
Product Type
Carbon Dioxide Warning Reflective Label

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Carbon Dioxide Gas Can Cause Injury Or Death. Actuation Of This Device Causes Carbon Dioxide To Discharge. Before Actuating, Be Sure Personnel Are Clear Of This Area., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.