Danger Sign, 7 in H, 10 in W, Vertical Rectangle, English, U3-1150-RD_10X7

  • Mfr # U3-1150-RD_10X7

  • Zoro # G2752605


product price:  $3.89
/ea
Sold in multiples of 3 for $11.67

Key Features

Header
Danger
Legend
Carbon Monoxide May Be Present
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U3-1150-RD_10X7
Zoro #
G2752605
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Danger Sign
Header
Danger
Legend
Carbon Monoxide May Be Present
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
White
Legend Style
Text
Subject Matter
Chemical and Hazardous Materials
Material
Vinyl
Legend Color
Black
Language
English
Header Background Color
Black, Red, White
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend/Background Color
Red and Black/White
Sign Legend Color
Black
Background Color
White
Mounting Style
Adhesive-Backed
OSHA Compliant
Yes
Double-Sided
No
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Material Properties
Flexible
Maximum Service Temperature
130 Degrees F
Mounting Pattern
No Mounting Holes
Graffiti Resistant
Yes
Average Outdoor Durability
1 to 2 yr
Sign Mounting Location
Wall
Sign Header Text Color
White
Number of Printed Sides
1
Minimum Application Temperature
65 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Adhesive Style
Permanent
Includes Mounting Hardware
No
Abrasion Resistant
No
Protective Coating
Clear Film Laminate
Sign Header
Danger
Metal Detectable
No
Sign Header Background Color
Black, Red, White
Glow In The Dark
No
Sign Legend Background Color
White
Adhesive Type
Acrylic
Outdoor Life Expectancy
1 to 2 yr
Minimum Service Temperature
-40 Degrees F
Mirror Print
No
Sign Header Style
Text
Indoor/Outdoor Usage
Indoor Only
Anti-Slip Surface
No
Sign Format
Traditional OSHA
State Specific Sign
No
Sign Legend
Carbon Monoxide May Be Present
Corrosion Resistant
No
Sign Legend Style
Text
ANSI 969 Compliant
No
ANSI Standards
ANSI Z53.1-1967
Write on Surface
No
Chemical Resistant
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Product Type
Danger Sign

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Carbon Monoxide May Be Present, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products