Danger Sign, 7 in H, 10 in W, Vertical Rectangle, English, U3-1275-RD_10X7

  • Mfr # U3-1275-RD_10X7

  • Zoro # G2750441


product price:  $3.99
/ea
Sold in multiples of 3 for $11.97

Key Features

Header
Danger
Legend
Corrosive Materials Avoid Contact With Eyes Or Skin
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U3-1275-RD_10X7
Zoro #
G2750441
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Danger Sign
Header
Danger
Legend
Corrosive Materials Avoid Contact With Eyes Or Skin
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Mounting Style
Adhesive-Backed
Legend/Background Color
Red and Black/White
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Color
Black
Header Background Color
Black, Red, White
Header Legend Color
White
OSHA Compliant
Yes
Subject Matter
Chemical and Hazardous Materials
Material
Vinyl
Double-Sided
No
Background Color
White
ANSI Compliant
Yes
Language
English
Sign Legend Color
Black
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Minimum Service Temperature
-40 Degrees F
Sign Header Background Color
Black, Red, White
Sign Header Style
Text
Sign Format
Traditional OSHA
Mirror Print
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Corrosion Resistant
No
Maximum Service Temperature
130 Degrees F
Includes Mounting Hardware
No
Adhesive Type
Acrylic
Anti-Slip Surface
No
Sign Header
Danger
Sign Legend Background Color
White
Maximum Viewing Distance - Unfavorable Conditions
5 ft
ANSI Standards
ANSI Z53.1-1967
Number of Printed Sides
1
Minimum Application Temperature
65 Degrees F
Graffiti Resistant
Yes
Average Outdoor Durability
1 to 2 yr
Material Properties
Flexible
Chemical Resistant
No
State Specific Sign
No
Protective Coating
Clear Film Laminate
Write on Surface
No
Sign Header Text Color
White
Sign Legend
Corrosive Materials Avoid Contact With Eyes Or Skin
Abrasion Resistant
No
Glow In The Dark
No
Mounting Pattern
No Mounting Holes
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Outdoor Life Expectancy
1 to 2 yr
Sign Mounting Location
Wall
Sign Legend Style
Text
ANSI 969 Compliant
No
Adhesive Style
Permanent
Product Type
Danger Sign

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Corrosive Materials Avoid Contact With Eyes Or Skin, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products