Danger Sign, 7 in H, 10 in W, Vertical Rectangle, English, U3-1299-RD_10X7

  • Mfr # U3-1299-RD_10X7

  • Zoro # G2279816


product price:  $4.39
/ea

Key Features

Header
Danger
Legend
Diesel Fuel Storage
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U3-1299-RD_10X7
Zoro #
G2279816
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Danger Sign
Header
Danger
Legend
Diesel Fuel Storage
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Subject Matter
Chemicals/Hazardous
Language
English
Legend Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
Mounting Style
Adhesive-Backed
OSHA Compliant
Yes
Double-Sided
No
Sign Legend Color
Black
Material
Vinyl
Background Color
White
Legend Style
Text
Header Background Color
Black, Red, White
ANSI Compliant
Yes
Header Legend Color
White
Legend/Background Color
Red and Black/White
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Outdoor Life Expectancy
1 to 2 yr
Protective Coating
Clear Film Laminate
Write on Surface
No
Number of Printed Sides
1
Sign Header Background Color
Black, Red, White
Maximum Service Temperature
130 Degrees F
Anti-Slip Surface
No
Graffiti Resistant
Yes
Sign Mounting Location
Wall
Adhesive Style
Permanent
Sign Header
Danger
Abrasion Resistant
No
Material Properties
Flexible
Mounting Pattern
No Mounting Holes
Adhesive Type
Acrylic
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Legend Background Color
White
Glow In The Dark
No
Sign Format
Traditional OSHA
State Specific Sign
No
Includes Mounting Hardware
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Mirror Print
No
ANSI 969 Compliant
No
Minimum Application Temperature
65 Degrees F
ANSI Standards
ANSI Z53.1-1967
Metal Detectable
No
Sign Header Text Color
White
Sign Legend Style
Text
Average Outdoor Durability
1 to 2 yr
Corrosion Resistant
No
Sign Legend
Diesel Fuel Storage
Sign Header Style
Text
Indoor/Outdoor Usage
Indoor Only
Chemical Resistant
No
Minimum Service Temperature
-40 Degrees F
Product Type
Danger Sign

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Diesel Fuel Storage, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.