Danger Sign, 7 in H, 10 in W, Vertical Rectangle, English, U3-1797-RD_10X7

  • Mfr # U3-1797-RD_10X7

  • Zoro # G2742190


product price:  $4.19
/ea

Key Features

Header
Danger
Legend
Methane Gas Flammable Explosive Hazard
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U3-1797-RD_10X7
Zoro #
G2742190
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Danger Sign
Header
Danger
Legend
Methane Gas Flammable Explosive Hazard
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend/Background Color
Red and Black/White
Header Background Color
Black, Red, White
Double-Sided
No
Header Legend Color
White
OSHA Compliant
Yes
Language
English
ANSI Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Style
Text
Legend Color
Black
Sign Legend Color
Black
Background Color
White
Material
Vinyl
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Minimum Service Temperature
-40 Degrees F
Protective Coating
Clear Film Laminate
Sign Header Background Color
Black, Red, White
Maximum Service Temperature
130 Degrees F
Includes Mounting Hardware
No
Sign Header
Danger
Outdoor Life Expectancy
1 to 2 yr
Sign Mounting Location
Wall
Minimum Application Temperature
65 Degrees F
Adhesive Type
Acrylic
Average Outdoor Durability
1 to 2 yr
Mounting Pattern
No Mounting Holes
Adhesive Style
Permanent
Abrasion Resistant
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Header Text Color
White
Metal Detectable
No
Sign Legend Style
Text
Sign Legend
Methane Gas Flammable Explosive Hazard
State Specific Sign
No
Chemical Resistant
No
ANSI Standards
ANSI Z53.1-1967
Write on Surface
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Header Style
Text
Mirror Print
No
Material Properties
Flexible
ANSI 969 Compliant
No
Glow In The Dark
No
Graffiti Resistant
Yes
Indoor/Outdoor Usage
Indoor Only
Anti-Slip Surface
No
Corrosion Resistant
No
Number of Printed Sides
1
Sign Format
Traditional OSHA
Sign Legend Background Color
White
Product Type
Danger Sign

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Methane Gas Flammable Explosive Hazard, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products