Danger Sign, 7 in H, 10 in W, Vertical Rectangle, English, U3-1914-RD_10X7

  • Mfr # U3-1914-RD_10X7

  • Zoro # G2740431


product price:  $3.49
/ea
Sold in multiples of 3 for $10.47

Key Features

Header
Danger
Legend
Pesticides In Tank Keep Off
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U3-1914-RD_10X7
Zoro #
G2740431
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Danger Sign
Header
Danger
Legend
Pesticides In Tank Keep Off
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Double-Sided
No
Sign Legend Color
Black
Header Background Color
Black, Red, White
OSHA Compliant
Yes
Material
Vinyl
Background Color
White
ANSI Compliant
Yes
Header Legend Color
White
Operating Temp. Range
-30 Degrees to 200 Degrees F
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Includes Mounting Hardware
No
Outdoor Life Expectancy
1 to 2 yr
Indoor/Outdoor Usage
Indoor Only
ANSI 969 Compliant
No
Minimum Application Temperature
65 Degrees F
Metal Detectable
No
Sign Header
Danger
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Legend Background Color
White
Sign Header Style
Text
Adhesive Style
Permanent
Corrosion Resistant
No
Sign Header Background Color
Black, Red, White
Maximum Service Temperature
130 Degrees F
Sign Format
Traditional OSHA
Graffiti Resistant
Yes
State Specific Sign
No
Anti-Slip Surface
No
Write on Surface
No
Minimum Service Temperature
-40 Degrees F
Sign Mounting Location
Wall
Abrasion Resistant
No
Number of Printed Sides
1
Mounting Pattern
No Mounting Holes
Material Properties
Flexible
Chemical Resistant
No
Adhesive Type
Acrylic
Maximum Viewing Distance - Unfavorable Conditions
5 ft
ANSI Standards
ANSI Z53.1-1967
Mirror Print
No
Sign Header Text Color
White
Sign Legend Style
Text
Glow In The Dark
No
Sign Legend
Pesticides In Tank Keep Off
Average Outdoor Durability
1 to 2 yr
Protective Coating
Clear Film Laminate

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Pesticides In Tank Keep Off, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products