Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Danger Sign, 7 in H x 10 in W, Polyester, Vertical Rectangle, Confined space entry by permit only

  • Mfr # LCU4-0546-ND_10X7

  • Zoro # G9351146


product price: $5.19
/ea
Sold in multiples of 2 for $10.38

Key Features

Header
Danger
Legend
Confined space entry by permit only
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0546-ND_10X7
Zoro #
G9351146
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Danger Sign
Header
Danger
Legend
Confined space entry by permit only
Sign Shape
Vertical Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Color
White
Language
English
Material
Polyester
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Shape
Rectangle
Metal Detectable
No
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Service Temperature
210 Degrees F
Adhesive Type
Acrylic
Sign Header Style
Text
Number of Printed Sides
1
Corrosion Resistant
No
Sign Header Background Color
Black, Red, White
Glow In The Dark
No
Protective Coating
Clear Film Laminate
Abrasion Resistant
No
Mounting Pattern
No Mounting Holes
Material Properties
Flexible
ANSI Standards
ANSI Z53.1-1967
Average Outdoor Durability
1 to 2 yr
Minimum Service Temperature
-40 Degrees F
Sign Mounting Location
Wall
Adhesive Style
Permanent
Sign Legend Text Color
Black
Anti-Slip Surface
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Header Text Color
White
Maximum Viewing Distance - Favorable Conditions
20 ft
Mirror Print
No
Minimum Application Temperature
50 Degrees F
Sign Header
Danger
Outdoor Life Expectancy
1 to 2 yr
Sign Format
Traditional OSHA
ANSI 969 Compliant
No
Sign Legend Background Color
White
Graffiti Resistant
Yes
Sign Legend Style
Text
Sign Legend
Confined Space Entry By Permit Only
State Specific Sign
No
Product Type
Confined Space Danger Label

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Confined Space Entry By Permit Only, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.