Zoro Homepage

Danger Sign, 7 in H x 10 in W, Polyester, Vertical Rectangle, Confined Space Permit Not Required

  • Mfr # LCU4-0534-ND_10X7

  • Zoro # G9350041


product price: $5.39
/ea
Sold in multiples of 2 for $10.78

Key Features

Header
Danger
Legend
Confined Space Permit Not Required
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0534-ND_10X7
Zoro #
G9350041
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Danger Sign
Header
Danger
Legend
Confined Space Permit Not Required
Sign Shape
Vertical Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Header Legend Color
White
Sign Legend Color
Black
ANSI Compliant
Yes
Legend Style
Text
Header Background Color
Black, Red
Operating Temp. Range
-58 Degrees to 194 Degrees F
Sign Legend Text Color
Black
Minimum Service Temperature
-40 Degrees F
Sign Header Style
Text
Mirror Print
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Header Text Color
White
Sign Header
Danger
Metal Detectable
No
State Specific Sign
No
Minimum Application Temperature
50 Degrees F
Anti-Slip Surface
No
Number of Printed Sides
1
Sign Legend Style
Text
Sign Format
Traditional OSHA
Material Properties
Flexible
ANSI 969 Compliant
No
Protective Coating
Clear Film Laminate
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Mounting Pattern
No Mounting Holes
Outdoor Life Expectancy
1 to 2 yr
Sign Legend Background Color
White
OSHA Regulations
OSHA 29 CFR 1910.145
Indoor/Outdoor Usage
Indoor Only
Graffiti Resistant
Yes
Sign Legend
Confined Space Permit Not Required
Adhesive Type
Acrylic
Sign Mounting Location
Wall
Maximum Service Temperature
210 Degrees F
Sign Header Background Color
Black, Red, White
Average Outdoor Durability
1 to 2 yr
Corrosion Resistant
No
Glow In The Dark
No
Adhesive Style
Permanent
Abrasion Resistant
No
ANSI Standards
ANSI Z53.1-1967
Write on Surface
No
Product Type
Confined Space Danger Label

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Confined Space Permit Not Required, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.