Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Danger Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English

  • Mfr # LCU4-0143-NA_10X7

  • Zoro # G8752479


product price: $8.59
/ea

Key Features

Header
Danger
Legend
Authorized Personnel Only
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0143-NA_10X7
Zoro #
G8752479
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Danger Sign
Header
Danger
Legend
Authorized Personnel Only
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Symbol and Text
Operating Temp. Range
-30 Degrees to 200 Degrees F
ANSI Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Legend Color
Black
Sign Legend Color
Black
Header Background Color
Red, Yellow
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
OSHA Compliant
Yes
Double-Sided
No
Sign Legend Text Color
Black
Glow In The Dark
No
Sign Legend Background Color
White
Minimum Service Temperature
-40 Degrees F
Write on Surface
No
Sign Header Style
Symbol and Text
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Material Special Properties
Metal Detectable
Maximum Service Temperature
210 Degrees F
Sign Legend Style
Symbol and Text
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Yellow with a Black Border
Protective Coating
Clear Film Laminate
Sign Legend
Authorized Personnel Only.
Graffiti Resistant
Yes
Legend Pictogram Description
No Entry
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Header Text Color
White
OSHA Regulations
OSHA 29 CFR 1910.145
ANSI 969 Compliant
No
Outdoor Life Expectancy
3 to 5 yr
Sign Header Background Color
Red, Yellow
Maximum Viewing Distance - Favorable Conditions
20 ft
Header Pictogram ID
PPIC-51
Sign Format
ANSI/OSHA Format
Legend Pictogram ID
PADM-46
Abrasion Resistant
No
Corrosion Resistant
Yes
Average Outdoor Durability
3 to 5 yr
Sign Header
Danger
Metal Detectable
Yes
Material Properties
Rigid
Mirror Print
No
State Specific Sign
No
Mounting Pattern
4 Corner
Sign Mounting Location
Wall
Anti-Slip Surface
No
Number of Printed Sides
1
Product Type
Aluminum Authorized Personnel Danger Sign

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Authorized Personnel Only., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products