Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Danger Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English

  • Mfr # LCU4-0288-NA_10X7

  • Zoro # G8763380


product price: $8.59
/ea

Key Features

Header
Danger
Legend
Hard Hats Must Be Worn In This Area
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0288-NA_10X7
Zoro #
G8763380
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Danger Sign
Header
Danger
Legend
Hard Hats Must Be Worn In This Area
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Header Background Color
Black, Red
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Double-Sided
No
Sign Legend Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
OSHA Compliant
Yes
Legend Style
Symbol and Text
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Legend Color
White
Sign Legend Text Color
Black
Legend Pictogram ID
PPEQ-925
Glow In The Dark
No
OSHA Regulations
OSHA 29 CFR 1910.145
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Style
Symbol and Text
Abrasion Resistant
No
Sign Legend Background Color
White
Average Outdoor Durability
3 to 5 yr
Write on Surface
No
Graffiti Resistant
Yes
Metal Detectable
Yes
Sign Format
ANSI/OSHA Format
Mirror Print
No
State Specific Sign
No
Mounting Pattern
4 Corner
Legend Pictogram Description
Head Protection
Maximum Viewing Distance - Favorable Conditions
20 ft
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Header Text Color
White
ANSI 969 Compliant
No
Number of Printed Sides
1
Maximum Service Temperature
210 Degrees F
Protective Coating
Clear Film Laminate
Sign Legend
Hard Hats Must Be Worn In This Area
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Corrosion Resistant
Yes
Outdoor Life Expectancy
3 to 5 yr
Sign Mounting Location
Wall
Sign Header Style
Text
Material Special Properties
Metal Detectable
Anti-Slip Surface
No
Material Properties
Rigid
Sign Header Background Color
Black, Red, White
Minimum Service Temperature
-40 Degrees F
Sign Header
Danger
Product Type
Aluminum Hard Hat Danger Sign

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Hard Hats Must Be Worn In This Area, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.