Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Danger Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English

  • Mfr # LCU4-0288-RA_10X7

  • Zoro # G8763301


product price: $8.45
/ea

Key Features

Header
Danger
Legend
Hard Hats Must Be Worn In This Area
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0288-RA_10X7
Zoro #
G8763301
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Danger Sign
Header
Danger
Legend
Hard Hats Must Be Worn In This Area
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
ANSI Compliant
Yes
Header Legend Color
White
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Legend Style
Symbol and Text
Sign Legend Color
Black
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
OSHA Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Background Color
Black, Red
Sign Legend Text Color
Black
Graffiti Resistant
Yes
Average Outdoor Durability
3 to 5 yr
Material Special Properties
Metal Detectable
Sign Header Text Color
White
Metal Detectable
Yes
Maximum Viewing Distance - Favorable Conditions
20 ft
Maximum Service Temperature
130 Degrees F
Sign Header
Danger
Mounting Pattern
4 Corner
Abrasion Resistant
No
Sign Format
ANSI/OSHA Format
Sign Header Style
Text
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Rigid
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Legend Pictogram ID
PPEQ-925
Minimum Service Temperature
-40 Degrees F
Sign Legend Background Color
White
Anti-Slip Surface
No
State Specific Sign
No
Mirror Print
No
Sign Mounting Location
Wall
Glow In The Dark
No
Outdoor Life Expectancy
3 to 5 yr
Protective Coating
Clear Film Laminate
Legend Pictogram Description
Head Protection
Sign Legend Style
Symbol and Text
Sign Legend
Hard Hats Must Be Worn In This Area
Sign Header Background Color
Black, Red, White
ANSI 969 Compliant
No
Number of Printed Sides
1
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Corrosion Resistant
Yes
Product Type
Reflective Hard Hat Danger Sign

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Hard Hats Must Be Worn In This Area, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.