Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Danger Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English

  • Mfr # LCU4-0519-RA_10X7

  • Zoro # G9348361


product price: $8.25
/ea

Key Features

Header
Danger
Legend
Unauthorized Personnel Keep Out
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0519-RA_10X7
Zoro #
G9348361
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Danger Sign
Header
Danger
Legend
Unauthorized Personnel Keep Out
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
White
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
OSHA Compliant
Yes
Sign Legend Color
Black
Header Background Color
Black, Red
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
ANSI Compliant
Yes
Double-Sided
No
Legend Style
Text
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Text Color
Black
Protective Coating
Clear Film Laminate
Sign Legend Background Color
White
Number of Printed Sides
1
Anti-Slip Surface
No
Graffiti Resistant
Yes
Corrosion Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Material Special Properties
Metal Detectable
Sign Header Style
Text
Maximum Service Temperature
130 Degrees F
Mirror Print
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Abrasion Resistant
No
Sign Format
Traditional OSHA
State Specific Sign
No
Mounting Pattern
4 Corner
Sign Legend Style
Text
ANSI Standards
ANSI Z53.1-1967
Material Properties
Rigid
Metal Detectable
Yes
Sign Header
Danger
Sign Legend
Unauthorized Personnel Keep Out
Sign Mounting Location
Wall
Maximum Viewing Distance - Favorable Conditions
20 ft
Glow In The Dark
No
Sign Header Text Color
White
Outdoor Life Expectancy
3 to 5 yr
Write on Surface
No
ANSI 969 Compliant
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header Background Color
Black, Red, White
Average Outdoor Durability
3 to 5 yr
Product Type
Reflective Authorized Personnel Danger Sign

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Unauthorized Personnel Keep Out, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.