Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Danger Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English

  • Mfr # LCU4-0535-RA_10X7

  • Zoro # G9349929


product price: $9.09
/ea

Key Features

Header
Danger
Legend
Gates Open And Close Automatically
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0535-RA_10X7
Zoro #
G9349929
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Danger Sign
Header
Danger
Legend
Gates Open And Close Automatically
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Legend Color
White
Double-Sided
No
Header Background Color
Black, Red
Sign Legend Color
Black
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Legend Style
Text
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
OSHA Compliant
Yes
ANSI Compliant
Yes
Sign Legend Text Color
Black
Material Special Properties
Metal Detectable
Sign Legend
Gates Open And Close Automatically
Mounting Pattern
4 Corner
Maximum Viewing Distance - Unfavorable Conditions
5 ft
ANSI 969 Compliant
No
Corrosion Resistant
Yes
Mirror Print
No
Maximum Service Temperature
130 Degrees F
Average Outdoor Durability
3 to 5 yr
Sign Mounting Location
Wall
Material Properties
Rigid
Sign Header
Danger
State Specific Sign
No
Sign Legend Background Color
White
Anti-Slip Surface
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Write on Surface
No
Graffiti Resistant
Yes
Outdoor Life Expectancy
3 to 5 yr
Sign Header Style
Text
ANSI Standards
ANSI Z53.1-1967
Glow In The Dark
No
Number of Printed Sides
1
OSHA Regulations
OSHA 29 CFR 1910.145
Minimum Service Temperature
-40 Degrees F
Protective Coating
Clear Film Laminate
Abrasion Resistant
No
Sign Header Text Color
White
Sign Legend Style
Text
Sign Header Background Color
Black, Red, White
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
Yes
Product Type
Reflective Gate Operation Danger Sign

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Gates Open And Close Automatically, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.