Danger Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English

  • Mfr # LCU6-0062-RA_10X7

  • Zoro # G9476577


product price: $8.69
/ea

Key Features

Header
Warning
Legend
Wear Your Gloves
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU6-0062-RA_10X7
Zoro #
G9476577
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Danger Sign
Header
Warning
Legend
Wear Your Gloves
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Symbol and Text
OSHA Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Color
Black
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2299
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
ANSI Compliant
Yes
Header Legend Color
Black
Double-Sided
No
Header Background Color
Orange
Sign Legend Text Color
Black
Average Outdoor Durability
3 to 5 yr
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Legend Background Color
Orange
Metal Detectable
Yes
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Header Text Color
Black
Material Special Properties
Metal Detectable
Outdoor Life Expectancy
3 to 5 yr
Sign Header Style
Text
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header
Warning
Mounting Pattern
4 Corner
Sign Header Background Color
Orange
State Specific Sign
No
Abrasion Resistant
No
Legend Pictogram ID
PPEQ-923
Maximum Service Temperature
130 Degrees F
Corrosion Resistant
Yes
Sign Legend Style
Symbol and Text
Protective Coating
Clear Film Laminate
Number of Printed Sides
1
Anti-Slip Surface
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Mirror Print
No
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Rigid
Sign Legend
Wear Your Gloves
Glow In The Dark
No
Sign Mounting Location
Wall
Legend Pictogram Description
Hand Protection
Minimum Service Temperature
-40 Degrees F
ANSI 969 Compliant
No
Write on Surface
No
Sign Format
Traditional OSHA
Graffiti Resistant
Yes
Product Type
Reflective Hand Warning Sign

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Wear Your Gloves, Sign Legend Background Color Orange, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.