Danger Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English

  • Mfr # LCU6-0146-NA_10X7

  • Zoro # G9481669


product price: $8.29
/ea

Key Features

Header
Warning
Legend
Property Protected By Electronic Alarm System
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU6-0146-NA_10X7
Zoro #
G9481669
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Danger Sign
Header
Warning
Legend
Property Protected By Electronic Alarm System
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
Black
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Double-Sided
No
Legend Style
Text
Header Background Color
Orange
ANSI Compliant
Yes
OSHA Compliant
Yes
Sign Legend Text Color
Black
Material Special Properties
Metal Detectable
Sign Header Background Color
Orange
Mounting Pattern
4 Corner
Graffiti Resistant
Yes
Number of Printed Sides
1
Sign Legend Style
Text
Indoor/Outdoor Usage
Indoor/Outdoor
Protective Coating
Clear Film Laminate
Maximum Viewing Distance - Favorable Conditions
20 ft
Anti-Slip Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145
Glow In The Dark
No
Outdoor Life Expectancy
3 to 5 yr
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Corrosion Resistant
Yes
ANSI Standards
ANSI Z53.1-1967
Sign Format
Traditional OSHA
Maximum Service Temperature
210 Degrees F
Material Properties
Rigid
Write on Surface
No
Mirror Print
No
Minimum Service Temperature
-40 Degrees F
Abrasion Resistant
No
Average Outdoor Durability
3 to 5 yr
Sign Header Text Color
Black
Sign Header
Warning
State Specific Sign
No
ANSI 969 Compliant
No
Sign Mounting Location
Wall
Metal Detectable
Yes
Sign Header Style
Text
Sign Legend
Property Protected By Electronic Alarm System
Product Type
Aluminum Surveillance Warning Sign

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Property Protected By Electronic Alarm System, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.