Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Danger Sign, 7 in Height, 10 in Width, Non-PVC Polymer, Vertical Rectangle, English

  • Mfr # LCU4-0163-ED_10x7

  • Zoro # G5185393


product price: $3.59
/ea
Sold in multiples of 3 for $10.77

Key Features

Header
Danger
Legend
Lock Out Equipment Before Entering. Failure To Lock Out Will Result In Severe Injury Or Death.
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0163-ED_10x7
Zoro #
G5185393
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Danger Sign
Header
Danger
Legend
Lock Out Equipment Before Entering. Failure To Lock Out Will Result In Severe Injury Or Death.
Sign Shape
Vertical Rectangle
Sign Material
Non-PVC Polymer
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Green Environmental Attribute
Does Not Contain PVC
ANSI Compliant
Yes
Legend Style
Symbol and Text
OSHA Compliant
Yes
Double-Sided
No
Header Legend Color
Black
Header Background Color
Red, Yellow
Operating Temp. Range
-40 Degrees to 302 Degrees F
Sign Legend Color
Black
Standards
ANSI Z53.1-1967, ANSI Z535-2006 OSHA 1910.145
Sign Legend Text Color
Black
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Legend Pictogram Description
Lockout/Tagout
ANSI 969 Compliant
No
Anti-Slip Surface
No
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend Background Color
White
Header Pictogram ID
PPIC-51
Metal Detectable
No
Maximum Service Temperature
176 Degrees F
Minimum Application Temperature
65 Degrees F
Sign Header Background Color
Red
Sign Header
Danger
Average Outdoor Durability
1 to 3 yr
Number of Printed Sides
1
Sign Format
ANSI/OSHA Format
Material Properties
Flexible
Sign Legend Style
Symbol and Text
Adhesive Style
Permanent
Glow In The Dark
No
Maximum Viewing Distance - Favorable Conditions
40 ft
Sign Legend
Lock Out Equipment Before Entering. Failure To Lock Out Will Result In Severe Injury Or Death.
Sign Mounting Location
Wall
Corrosion Resistant
No
Mirror Print
No
State Specific Sign
No
Chemical Resistant
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Protective Coating
Clear Film Laminate
Sign Header Text Color
White
Abrasion Resistant
No
Legend Pictogram ID
PLKT-09
Write on Surface
No
Includes Mounting Hardware
No
Graffiti Resistant
Yes
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Yellow with a Black Border
Sign Header Style
Symbol and Text
Indoor/Outdoor Usage
Indoor Only
Minimum Service Temperature
-40 Degrees F
Product Type
Danger Sign

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Lock Out Equipment Before Entering. Failure To Lock Out Will Result In Severe Injury Or Death., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.