Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Danger Sign, 7 in Height, 10 in Width, Non-PVC Polymer, Vertical Rectangle, English

  • Mfr # LCU4-0261-ED_10x7

  • Zoro # G5182121


product price: $3.15
/ea

Key Features

Header
Danger
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Non-PVC Polymer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0261-ED_10x7
Zoro #
G5182121
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Danger Sign
Header
Danger
Legend
Pinch Point Watch Your Hands
Sign Shape
Vertical Rectangle
Sign Material
Non-PVC Polymer
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
White
Sign Legend Color
Black
OSHA Compliant
Yes
Double-Sided
No
ANSI Compliant
Yes
Green Environmental Attribute
Does Not Contain PVC
Operating Temp. Range
-40 Degrees to 302 Degrees F
Header Background Color
Black, Red
Standards
ANSI Z53.1-1967, ANSI Z535-2006 OSHA 1910.145
Legend Style
Symbol and Text
Sign Legend Text Color
Black
Graffiti Resistant
Yes
Sign Header Background Color
Black, Red, White
Sign Mounting Location
Wall
Write on Surface
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Number of Printed Sides
1
ANSI 969 Compliant
No
Sign Legend
Pinch Point Watch Your Hands
Minimum Application Temperature
65 Degrees F
Protective Coating
Clear Film Laminate
Anti-Slip Surface
No
Maximum Viewing Distance - Favorable Conditions
40 ft
Legend Pictogram Description
Gears
Adhesive Style
Permanent
Indoor/Outdoor Usage
Indoor Only
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
Average Outdoor Durability
1 to 3 yr
Chemical Resistant
No
Metal Detectable
No
Outdoor Life Expectancy
Not Outdoor Rated
Mirror Print
No
Material Properties
Flexible
State Specific Sign
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Legend Background Color
White
Abrasion Resistant
No
Corrosion Resistant
No
Includes Mounting Hardware
No
Sign Format
Traditional OSHA
Maximum Service Temperature
176 Degrees F
Legend Pictogram ID
PEQM-74
Sign Header
Danger
Sign Legend Style
Symbol and Text
Sign Header Style
Text
Sign Header Text Color
White
Product Type
Danger Sign

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Pinch Point Watch Your Hands, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.