Danger Sign, 7 in Height, 10 in Width, Non-PVC Polymer, Vertical Rectangle, English

  • Mfr # LCU4-0266-ED_10x7

  • Zoro # G5279001


product price: $3.59
/ea
Sold in multiples of 3 for $10.77

Key Features

Header
Danger
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Non-PVC Polymer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0266-ED_10x7
Zoro #
G5279001
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Danger Sign
Header
Danger
Legend
Moving Saw Blade May Result In Loss of Fingers Or Limbs
Sign Shape
Vertical Rectangle
Sign Material
Non-PVC Polymer
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-40 Degrees to 302 Degrees F
OSHA Compliant
Yes
Header Legend Color
White
Green Environmental Attribute
Does Not Contain PVC
Standards
ANSI Z53.1-1967, ANSI Z535-2006 OSHA 1910.145
Legend Style
Symbol and Text
Sign Legend Color
Black
Double-Sided
No
Header Background Color
Black, Red
ANSI Compliant
Yes
Sign Legend Text Color
Black
Sign Header
Danger
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Sign Legend Background Color
White
Material Properties
Flexible
Outdoor Life Expectancy
Not Outdoor Rated
Maximum Viewing Distance - Favorable Conditions
40 ft
Adhesive Style
Permanent
ANSI 969 Compliant
No
Write on Surface
No
Sign Legend
Moving Saw Blade May Result In Loss Of Fingers Or Limbs
Includes Mounting Hardware
No
Sign Format
Traditional OSHA
Sign Header Style
Text
Sign Legend Style
Symbol and Text
Mirror Print
No
Abrasion Resistant
No
Indoor/Outdoor Usage
Indoor Only
Chemical Resistant
No
Sign Mounting Location
Wall
Sign Header Text Color
White
Sign Header Background Color
Black, Red, White
Corrosion Resistant
No
Number of Printed Sides
1
Glow In The Dark
No
Protective Coating
Clear Film Laminate
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Legend Pictogram Description
Saw Finger Hazard
Average Outdoor Durability
1 to 3 yr
Graffiti Resistant
Yes
Maximum Service Temperature
176 Degrees F
Metal Detectable
No
Legend Pictogram ID
PEQM-69
Anti-Slip Surface
No
State Specific Sign
No
Minimum Service Temperature
-40 Degrees F
Minimum Application Temperature
65 Degrees F
Product Type
Danger Sign

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Moving Saw Blade May Result In Loss Of Fingers Or Limbs, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.