Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Danger Sign, 7 in Height, 10 in Width, Non-PVC Polymer, Vertical Rectangle, English

  • Mfr # LCU4-0659-ED_10x7

  • Zoro # G5238051


product price: $3.79
/ea
Sold in multiples of 3 for $11.37

Key Features

Header
Danger
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Non-PVC Polymer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0659-ED_10x7
Zoro #
G5238051
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Danger Sign
Header
Danger
Legend
Do Not Put Hands Or Fingers Into Or Under Cutting Dies
Sign Shape
Vertical Rectangle
Sign Material
Non-PVC Polymer
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Black, Red
Legend Style
Text
Double-Sided
No
OSHA Compliant
Yes
Green Environmental Attribute
Does Not Contain PVC
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Color
Black
Operating Temp. Range
-40 Degrees to 302 Degrees F
Header Legend Color
White
Sign Legend Text Color
Black
Protective Coating
Clear Film Laminate
Sign Legend Style
Text
Sign Legend
Do Not Put Hands Or Fingers Into Or Under Cutting Dies
Chemical Resistant
No
Abrasion Resistant
No
Includes Mounting Hardware
No
Write on Surface
No
Graffiti Resistant
Yes
Sign Header Style
Text
Number of Printed Sides
1
ANSI 969 Compliant
No
Sign Format
Traditional OSHA
Anti-Slip Surface
No
Corrosion Resistant
No
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Sign Header Text Color
White
Glow In The Dark
No
Average Outdoor Durability
1 to 3 yr
Outdoor Life Expectancy
Not Outdoor Rated
State Specific Sign
No
ANSI Standards
ANSI Z53.1-1967
Maximum Service Temperature
176 Degrees F
Mirror Print
No
Sign Header Background Color
Black, Red, White
Adhesive Style
Permanent
Minimum Service Temperature
-40 Degrees F
Minimum Application Temperature
65 Degrees F
Sign Mounting Location
Wall
Sign Legend Background Color
White
Sign Header
Danger
Maximum Viewing Distance - Favorable Conditions
40 ft
Material Properties
Flexible
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Product Type
Danger Sign

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Put Hands Or Fingers Into Or Under Cutting Dies, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.