Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Danger Sign, 7 in Height, 10 in Width, Plastic, Vertical Rectangle, English

  • Mfr # LCU4-0163-NP_10X7

  • Zoro # G9489536


product price: $5.15
/ea
Sold in multiples of 2 for $10.30

Key Features

Header
Danger
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0163-NP_10X7
Zoro #
G9489536
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Danger Sign
Header
Danger
Legend
Lock Out Equipment Before Entering. Failure To Lock Out Will Result In Severe Injury Or Death.
Sign Shape
Vertical Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
Black
Operating Temp. Range
-40 Degrees to 176 Degrees F
Sign Legend Color
Black
Double-Sided
No
ANSI Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Legend Style
Symbol and Text
Header Background Color
Red, Yellow
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Sign Legend Text Color
Black
Sign Format
ANSI/OSHA Format
Sign Header Background Color
Red, Yellow
Legend Pictogram Description
Lockout
Mirror Print
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Average Outdoor Durability
1 to 3 yr
Outdoor Life Expectancy
1 to 3 yr
Anti-Slip Surface
No
Write on Surface
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Minimum Service Temperature
-90 Degrees F
Material Properties
Flexible
Metal Detectable
No
Maximum Service Temperature
165 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Mounting Location
Wall
Sign Legend Style
Symbol and Text
Glow In The Dark
No
ANSI 969 Compliant
No
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Yellow with a Black Border
Number of Printed Sides
1
Header Pictogram ID
PPIC-51
Maximum Viewing Distance - Favorable Conditions
20 ft
Abrasion Resistant
No
Legend Pictogram ID
PLKT-09
Indoor/Outdoor Usage
Indoor/Outdoor
Protective Coating
Clear Liquid Laminate
Graffiti Resistant
Yes
Sign Legend
Lock Out Equipment Before Entering. Failure To Lock Out Will Result In Severe Injury Or Death.
Sign Header Text Color
White
Sign Legend Background Color
White
Corrosion Resistant
Yes
State Specific Sign
No
Sign Header Style
Symbol and Text
Mounting Pattern
4 Corner
Sign Header
Danger
Product Type
Plastic Lockout Tagout Danger Sign

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Lock Out Equipment Before Entering. Failure To Lock Out Will Result In Severe Injury Or Death., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products