Warning, Men Working Above, 10 in W x 7 in H, Vertical Rectangle, Plastic, LCU6-0039-NP_10X7

  • Mfr # LCU6-0039-NP_10X7

  • Zoro # G9499905


product price:  $5.15
/ea
Sold in multiples of 2 for $10.30

Key Features

Legend
Men Working Above
Sign Material
Plastic
Height
7 in
Width
10 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU6-0039-NP_10X7
Zoro #
G9499905
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Danger Sign
Legend
Men Working Above
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Operating Temp. Range
-40 Degrees F to 176 Degrees F
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2041
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Legend Color
Black
ANSI Compliant
Yes
Header Background Color
Orange
Legend Style
Symbol and Text
Sign Background Color
Orange
Printed Language
English
OSHA Compliant
Yes
Header
Warning
Legend Color
Black
Sign Legend Text Color
Black
Metal Detectable
No
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
Graffiti Resistant
Yes
Sign Header Text Color
Black
Mounting Pattern
4 Corner
Legend Pictogram Description
Falling Debris Overhead Hazard
Sign Legend Style
Symbol and Text
Glow In The Dark
No
Sign Mounting Location
Wall
ANSI 969 Compliant
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Legend Pictogram ID
PPIC-87
Minimum Service Temperature
-90 Degrees F
Mirror Print
No
Material Properties
Flexible
Sign Legend Background Color
Orange
OSHA Regulations
OSHA 29 CFR 1910.145
Anti-Slip Surface
No
State Specific Sign
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2041
Outdoor Life Expectancy
1 to 3 yr
Maximum Service Temperature
165 Degrees F
Protective Coating
Clear Liquid Laminate
Sign Header
Warning
Number of Printed Sides
1
Corrosion Resistant
Yes
Sign Legend
Men Working Above
Sign Header Background Color
Orange
Abrasion Resistant
No
Average Outdoor Durability
1 to 3 yr
Sign Format
Traditional OSHA
Sign Header Style
Text
Product Type
Plastic Men Working Warning Sign

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Men Working Above, Sign Legend Background Color Orange, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products