Shop MARKETLAB
See all product information
Create Account
Signs
- Mfr # 11470
- Zoro # G224152292
product price:Â
$
85.29
/ea
Key Features
Standards
OSHA
Width
12 in
Sign Header
Notice
Height
8 in
Depth
1/25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 11470
- Zoro #
- G224152292
- UPC #
- 811571031801
- Country of Origin
- United States
- Item
- MRI Zone Sign
- Standards
- OSHA
- Sign Header
- Notice
- State Specific Regulations
- No
- Includes
- Double-Sided High-Tack Tape
- Sign Shape
- Horizontal Rectangle
- Product Type
- MRI Zone Sign
- Retroreflective Grade
- No
- Glow In The Dark
- No
- Sign Legend
- MRI Zone II
- Sign Mounting Style
- Double-Sided Tape
- IMO Standards
- No
Dimensions
- Width
- 12 in
- Height
- 8 in
- Depth
- 1/25 in
- Thickness
- 0.04 in
Description
MRI Zone Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend MRI Zone II
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.