Zoro Homepage

Danger Sign, 7 in Height, 10 in Width, Plastic, Vertical Rectangle, English

  • Mfr # U3-1376-NP_10X7

  • Zoro # G4724575


product price: $7.15
/ea
Sold in multiples of 2 for $14.30

Key Features

Header
Danger
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U3-1376-NP_10X7
Zoro #
G4724575
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in

Details

Item
Danger Sign
Header
Danger
Legend
DANGER DO NOT WALK UNDER CONVEYOR
Sign Shape
Vertical Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
ANSI Z53.1-1967, OSHA 1910.145
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Material
Plastic
Language
English
Shape
Rectangle
Metal Detectable
No
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Color
White
Mirror Print
No
Corrosion Resistant
Yes
Sign Header Background Color
Black, Red, White
Minimum Application Temperature
65 Degrees F
Sign Legend
Do Not Walk Under Conveyor
Sign Format
Traditional OSHA
Sign Legend Background Color
White
Sign Header
Danger
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
Maximum Viewing Distance - Favorable Conditions
20 ft
Mounting Pattern
No Mounting Holes
ANSI 969 Compliant
No
Graffiti Resistant
Yes
Outdoor Life Expectancy
1 to 3 yr
Anti-Slip Surface
No
Number of Printed Sides
1
Includes Mounting Hardware
No
Protective Coating
Clear Liquid Laminate
State Specific Sign
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Chemical Resistant
No
ANSI Standards
ANSI Z53.1-1967
Sign Legend Text Color
Black
Material Properties
Flexible
Average Outdoor Durability
1 to 3 yr
Maximum Service Temperature
130 Degrees F
Sign Legend Style
Text
Sign Header Style
Text
Sign Mounting Location
Wall
Abrasion Resistant
No
Sign Header Text Color
White
Product Type
Danger Sign

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Walk Under Conveyor, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.