Zoro Homepage

Danger Sign, 7 in Height, 10 in Width, Plastic, Vertical Rectangle, English

  • Mfr # U3-1599-NP_10X7

  • Zoro # G4725616


product price: $7.15
/ea
Sold in multiples of 2 for $14.30

Key Features

Header
Danger
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U3-1599-NP_10X7
Zoro #
G4725616
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in

Details

Item
Danger Sign
Header
Danger
Legend
High Speed Saw
Sign Shape
Vertical Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Color
Black
Header Legend Color
White
Double-Sided
No
Legend Style
Text
Operating Temp. Range
-40 Degrees to 176 Degrees F
ANSI Compliant
Yes
Header Background Color
Black, Red
Sign Legend Text Color
Black
Sign Legend Style
Text
Maximum Viewing Distance - Favorable Conditions
20 ft
Abrasion Resistant
No
Sign Legend
High Speed Saw
Minimum Service Temperature
-40 Degrees F
Metal Detectable
No
Chemical Resistant
No
Graffiti Resistant
Yes
Number of Printed Sides
1
ANSI Standards
ANSI Z53.1-1967
Write on Surface
No
Includes Mounting Hardware
No
Outdoor Life Expectancy
1 to 3 yr
Sign Header Background Color
Black, Red, White
Mirror Print
No
State Specific Sign
No
Glow In The Dark
No
Sign Legend Background Color
White
Corrosion Resistant
Yes
Sign Format
Traditional OSHA
Sign Header
Danger
Maximum Service Temperature
130 Degrees F
Minimum Application Temperature
65 Degrees F
ANSI 969 Compliant
No
Average Outdoor Durability
1 to 3 yr
Indoor/Outdoor Usage
Indoor Only
Material Properties
Flexible
Sign Header Style
Text
Anti-Slip Surface
No
Mounting Pattern
No Mounting Holes
Sign Header Text Color
White
Sign Mounting Location
Wall
Protective Coating
Clear Liquid Laminate
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Product Type
Danger Sign

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend High Speed Saw, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.