Zoro Homepage

Danger Sign, 7 in Height, 10 in Width, Polyester, Vertical Rectangle, English

  • Mfr # LCU4-0001-ND_10X7

  • Zoro # G8736780


product price: $5.39
/ea
Sold in multiples of 2 for $10.78

Key Features

Header
Danger
Legend
Pinch Point. Watch Your Hands. Keep Hands Clear. Will Result In Severe Injury.
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0001-ND_10X7
Zoro #
G8736780
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Danger Sign
Header
Danger
Legend
Pinch Point. Watch Your Hands. Keep Hands Clear. Will Result In Severe Injury.
Sign Shape
Vertical Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Double-Sided
No
ANSI Compliant
Yes
Legend Style
Symbol and Text
Sign Legend Color
Black
Header Background Color
Red, Yellow
OSHA Compliant
Yes
Operating Temp. Range
-58 Degrees to 194 Degrees F
Header Legend Color
Black
Sign Legend Text Color
Black
Adhesive Type
Acrylic
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Yellow with a Black Border
Sign Header Background Color
Red, Yellow
Write on Surface
No
Sign Legend
Pinch Point. Watch Your Hands. Keep Hands Clear. Will Result In Severe Injury.
Indoor/Outdoor Usage
Indoor Only
Protective Coating
Clear Film Laminate
Material Properties
Flexible
Sign Format
ANSI/OSHA Format
Mounting Pattern
No Mounting Holes
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Legend Style
Symbol and Text
Sign Header Style
Symbol and Text
Sign Header
Danger
Graffiti Resistant
Yes
OSHA Regulations
OSHA 29 CFR 1910.145
Glow In The Dark
No
Metal Detectable
No
Average Outdoor Durability
1 to 2 yr
Minimum Application Temperature
50 Degrees F
Number of Printed Sides
1
Outdoor Life Expectancy
1 to 2 yr
Adhesive Style
Permanent
Sign Legend Background Color
White
Minimum Service Temperature
-40 Degrees F
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Mounting Location
Wall
Mirror Print
No
Corrosion Resistant
No
Anti-Slip Surface
No
Sign Header Text Color
White
Legend Pictogram ID
PEQM-79
Legend Pictogram Description
Pinch Point Hazard
ANSI 969 Compliant
No
State Specific Sign
No
Maximum Service Temperature
210 Degrees F
Header Pictogram ID
PPIC-51
Abrasion Resistant
No
Product Type
Pinch Point Danger Label

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Pinch Point. Watch Your Hands. Keep Hands Clear. Will Result In Severe Injury., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.