Danger Sign, 7 in Height, 10 in Width, Polyester, Vertical Rectangle, English
Mfr # LCU4-0002-ND_10X7
Zoro # G8736911
product price: $5.19
/eaSold in multiples of 2 for $10.38
Key Features
Header
Danger
Legend
Pinch Points. Watch Your Hands. Serious Injury Will Result.
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LCU4-0002-ND_10X7
Zoro #
G8736911
UPC #
-
Country of Origin
United States
Dimensions
Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in
Description
Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Pinch Points. Watch Your Hands. Serious Injury Will Result., Sign Legend Background Color White, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.