Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Danger Sign, 7 in Height, 10 in Width, Polyester, Vertical Rectangle, English

  • Mfr # LCU4-0140-ND_10X7

  • Zoro # G8752165


product price: $5.19
/ea
Sold in multiples of 2 for $10.38

Key Features

Header
Danger
Legend
Construction Area. Keep Out.
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0140-ND_10X7
Zoro #
G8752165
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Danger Sign
Header
Danger
Legend
Construction Area. Keep Out.
Sign Shape
Vertical Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
OSHA Compliant
Yes
Header Legend Color
Black
ANSI Compliant
Yes
Operating Temp. Range
-58 Degrees to 194 Degrees F
Sign Legend Color
Black
Header Background Color
Red, Yellow
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Legend Style
Symbol and Text
Sign Legend Text Color
Black
Glow In The Dark
No
Protective Coating
Clear Film Laminate
Corrosion Resistant
No
ANSI 969 Compliant
No
Sign Header Style
Symbol and Text
Mirror Print
No
Sign Legend Style
Symbol and Text
Material Properties
Flexible
Average Outdoor Durability
1 to 2 yr
Sign Format
ANSI/OSHA Format
State Specific Sign
No
Maximum Viewing Distance - Favorable Conditions
20 ft
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Mounting Pattern
No Mounting Holes
Adhesive Type
Acrylic
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Header Pictogram ID
PPIC-51
Metal Detectable
No
Adhesive Style
Permanent
Anti-Slip Surface
No
Number of Printed Sides
1
Outdoor Life Expectancy
1 to 2 yr
Sign Legend
Construction Area. Keep Out.
Minimum Application Temperature
50 Degrees F
Sign Header
Danger
OSHA Regulations
OSHA 29 CFR 1910.145
Abrasion Resistant
No
Write on Surface
No
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Yellow with a Black Border
Indoor/Outdoor Usage
Indoor Only
Legend Pictogram ID
PADM-46
Minimum Service Temperature
-40 Degrees F
Sign Legend Background Color
White
Graffiti Resistant
Yes
Maximum Service Temperature
210 Degrees F
Sign Header Text Color
White
Sign Header Background Color
Red, Yellow
Legend Pictogram Description
No Entry
Sign Mounting Location
Wall
Product Type
Construction Area Danger Label

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Construction Area. Keep Out., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.