Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Danger Sign, 7 in Height, 10 in Width, Polyester, Vertical Rectangle, English

  • Mfr # LCU4-0143-ND_10X7

  • Zoro # G8752549


product price: $5.19
/ea
Sold in multiples of 2 for $10.38

Key Features

Header
Danger
Legend
Authorized Personnel Only
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0143-ND_10X7
Zoro #
G8752549
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Danger Sign
Header
Danger
Legend
Authorized Personnel Only
Sign Shape
Vertical Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
OSHA Compliant
Yes
Double-Sided
No
Legend Style
Symbol and Text
ANSI Compliant
Yes
Sign Legend Color
Black
Header Background Color
Red, Yellow
Operating Temp. Range
-58 Degrees to 194 Degrees F
Header Legend Color
Black
Sign Legend Text Color
Black
Header Pictogram ID
PPIC-51
Minimum Service Temperature
-40 Degrees F
Anti-Slip Surface
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Adhesive Type
Acrylic
Legend Pictogram Description
No Entry
Sign Header
Danger
Abrasion Resistant
No
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Yellow with a Black Border
Sign Format
ANSI/OSHA Format
Average Outdoor Durability
1 to 2 yr
Mounting Pattern
No Mounting Holes
Adhesive Style
Permanent
Legend Pictogram ID
PADM-46
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Header Text Color
White
Graffiti Resistant
Yes
Sign Header Background Color
Red, Yellow
Material Properties
Flexible
Sign Mounting Location
Wall
Number of Printed Sides
1
State Specific Sign
No
Sign Legend
Authorized Personnel Only.
Sign Legend Style
Symbol and Text
Maximum Service Temperature
210 Degrees F
Glow In The Dark
No
Corrosion Resistant
No
Mirror Print
No
ANSI 969 Compliant
No
Metal Detectable
No
Sign Legend Background Color
White
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Maximum Viewing Distance - Favorable Conditions
20 ft
Minimum Application Temperature
50 Degrees F
Protective Coating
Clear Film Laminate
Indoor/Outdoor Usage
Indoor Only
Outdoor Life Expectancy
1 to 2 yr
Write on Surface
No
Sign Header Style
Symbol and Text
Product Type
Authorized Personnel Danger Label

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Authorized Personnel Only., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.