Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Danger Sign, 7 in Height, 10 in Width, Polyester, Vertical Rectangle, English

  • Mfr # LCU4-0254-ND_10X7

  • Zoro # G8760285


product price: $4.39
/ea
Sold in multiples of 2 for $8.78

Key Features

Header
Danger
Legend
Overhead Hazard
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0254-ND_10X7
Zoro #
G8760285
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Danger Sign
Header
Danger
Legend
Overhead Hazard
Sign Shape
Vertical Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Double-Sided
No
Legend Style
Symbol and Text
Operating Temp. Range
-58 Degrees to 194 Degrees F
Header Legend Color
White
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Header Background Color
Black, Red
Sign Legend Color
Black
Sign Legend Text Color
Black
Legend Pictogram ID
PPIC-87
Adhesive Type
Acrylic
Outdoor Life Expectancy
1 to 2 yr
Minimum Application Temperature
50 Degrees F
Sign Header Style
Text
Sign Header Background Color
Black, Red, White
Glow In The Dark
No
Material Properties
Flexible
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Maximum Viewing Distance - Favorable Conditions
20 ft
Anti-Slip Surface
No
Average Outdoor Durability
1 to 2 yr
Mirror Print
No
Mounting Pattern
No Mounting Holes
Corrosion Resistant
No
Number of Printed Sides
1
Sign Legend
Overhead Hazard
Sign Legend Background Color
White
Indoor/Outdoor Usage
Indoor Only
OSHA Regulations
OSHA 29 CFR 1910.145
ANSI 969 Compliant
No
Metal Detectable
No
State Specific Sign
No
Sign Header Text Color
White
Graffiti Resistant
Yes
Sign Legend Style
Symbol and Text
Legend Pictogram Description
Falling Debris Overhead Hazard
Abrasion Resistant
No
Sign Mounting Location
Wall
Protective Coating
Clear Film Laminate
Minimum Service Temperature
-40 Degrees F
Sign Format
ANSI/OSHA Format
Adhesive Style
Permanent
Sign Header
Danger
Maximum Service Temperature
210 Degrees F
Write on Surface
No
Product Type
Overhead Hazard Danger Label

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Overhead Hazard, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.