Zoro Homepage

Danger Sign, 7 in Height, 10 in Width, Polyester, Vertical Rectangle, English

  • Mfr # LCU4-0281-ND_10X7

  • Zoro # G8762680


product price: $5.15
/ea
Sold in multiples of 2 for $10.30

Key Features

Header
Danger
Legend
Safety Glasses Required In This Area
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0281-ND_10X7
Zoro #
G8762680
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Danger Sign
Header
Danger
Legend
Safety Glasses Required In This Area
Sign Shape
Vertical Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Sign Legend Color
Black
Legend Style
Symbol and Text
ANSI Compliant
Yes
Header Legend Color
White
Double-Sided
No
Header Background Color
Black, Red
Operating Temp. Range
-58 Degrees to 194 Degrees F
Sign Legend Text Color
Black
Legend Pictogram ID
PPEQ-922
Corrosion Resistant
No
Sign Header
Danger
Indoor/Outdoor Usage
Indoor Only
Graffiti Resistant
Yes
Number of Printed Sides
1
Sign Header Background Color
Black, Red, White
Sign Header Text Color
White
Protective Coating
Clear Film Laminate
Metal Detectable
No
Legend Pictogram Description
Face Protection
Minimum Service Temperature
-40 Degrees F
Glow In The Dark
No
Minimum Application Temperature
50 Degrees F
Average Outdoor Durability
1 to 2 yr
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Header Style
Text
Sign Legend
Safety Glasses Required In This Area
Sign Format
ANSI/OSHA Format
Sign Mounting Location
Wall
OSHA Regulations
OSHA 29 CFR 1910.145
Adhesive Type
Acrylic
Outdoor Life Expectancy
1 to 2 yr
Sign Legend Style
Symbol and Text
State Specific Sign
No
Adhesive Style
Permanent
Maximum Service Temperature
210 Degrees F
Abrasion Resistant
No
ANSI 969 Compliant
No
Mirror Print
No
Write on Surface
No
Mounting Pattern
No Mounting Holes
Anti-Slip Surface
No
Material Properties
Flexible
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Legend Background Color
White
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Product Type
Eye Danger Label

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Safety Glasses Required In This Area, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.