Zoro Homepage

Danger Sign, 7 in Height, 10 in Width, Polyester, Vertical Rectangle, English

  • Mfr # LCU4-0371-ND_10X7

  • Zoro # G9331677


product price: $4.35
/ea
Sold in multiples of 2 for $8.70

Key Features

Header
Danger
Legend
No Trespassing
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0371-ND_10X7
Zoro #
G9331677
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Danger Sign
Header
Danger
Legend
No Trespassing
Sign Shape
Vertical Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
White
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Operating Temp. Range
-58 Degrees to 194 Degrees F
OSHA Compliant
Yes
Double-Sided
No
Legend Style
Text
Header Background Color
Black, Red
Sign Legend Color
Black
Sign Legend Text Color
Black
Abrasion Resistant
No
Sign Header
Danger
Write on Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145
Indoor/Outdoor Usage
Indoor Only
Adhesive Type
Acrylic
Sign Legend Background Color
White
Graffiti Resistant
Yes
Maximum Viewing Distance - Favorable Conditions
20 ft
Adhesive Style
Permanent
ANSI Standards
ANSI Z53.1-1967
Material Properties
Flexible
Sign Legend Style
Text
Number of Printed Sides
1
Minimum Application Temperature
50 Degrees F
Metal Detectable
No
Sign Header Text Color
White
Corrosion Resistant
No
Mounting Pattern
No Mounting Holes
Sign Header Background Color
Black, Red, White
Sign Mounting Location
Wall
Anti-Slip Surface
No
Minimum Service Temperature
-40 Degrees F
Average Outdoor Durability
1 to 2 yr
ANSI 969 Compliant
No
Sign Legend
No Trespassing
Glow In The Dark
No
Maximum Service Temperature
210 Degrees F
Outdoor Life Expectancy
1 to 2 yr
Sign Format
Traditional OSHA
Protective Coating
Clear Film Laminate
State Specific Sign
No
Mirror Print
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Header Style
Text
Product Type
No Trespassing Danger Label

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Trespassing, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.