Zoro Homepage

Danger Sign, 7 in H, 10 in W, Polyester, Vertical Rectangle, English, LCU4-0464-ND_10X7

  • Mfr # LCU4-0464-ND_10X7

  • Zoro # G9342448


product price: $5.25
/ea
Sold in multiples of 2 for $10.50

Key Features

Header
Danger
Legend
Hydrochloric acid (HCl)
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0464-ND_10X7
Zoro #
G9342448
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Danger Sign
Header
Danger
Legend
Hydrochloric acid (HCl)
Sign Shape
Vertical Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Color
White
Language
English
Material
Polyester
Write on Surface
No
Shape
Rectangle
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Anti-Slip Surface
No
ANSI 969 Compliant
No
Sign Legend Style
Text
Material Properties
Flexible
Sign Format
Traditional OSHA
Protective Coating
Clear Film Laminate
State Specific Sign
No
Sign Legend
Hydrochloric Acid (Hcl)
Corrosion Resistant
No
Adhesive Type
Acrylic
Sign Header Background Color
Black, Red, White
Sign Legend Text Color
Black
Maximum Service Temperature
210 Degrees F
Sign Header
Danger
Mirror Print
No
Average Outdoor Durability
1 to 2 yr
Sign Legend Background Color
White
Sign Mounting Location
Wall
Outdoor Life Expectancy
1 to 2 yr
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Adhesive Style
Permanent
ANSI Standards
ANSI Z53.1-1967
Sign Header Style
Text
Graffiti Resistant
Yes
OSHA Regulations
OSHA 29 CFR 1910.145
Glow In The Dark
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Header Text Color
White
Minimum Service Temperature
-40 Degrees F
Abrasion Resistant
No
Number of Printed Sides
1
Minimum Application Temperature
50 Degrees F
Mounting Pattern
No Mounting Holes
Product Type
Hydrochloric Acid Danger Label

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hydrochloric Acid (Hcl), Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.