Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Danger Sign, 7 in Height, 10 in Width, Polyester, Vertical Rectangle, English

  • Mfr # LCU6-0146-ND_10X7

  • Zoro # G9481556


product price: $5.25
/ea
Sold in multiples of 2 for $10.50

Key Features

Header
Warning
Legend
Property Protected By Electronic Alarm System
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU6-0146-ND_10X7
Zoro #
G9481556
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Danger Sign
Header
Warning
Legend
Property Protected By Electronic Alarm System
Sign Shape
Vertical Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Operating Temp. Range
-58 Degrees to 194 Degrees F
Header Legend Color
Black
OSHA Compliant
Yes
ANSI Compliant
Yes
Header Background Color
Orange
Legend Style
Text
Sign Legend Color
Black
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Legend
Property Protected By Electronic Alarm System
Glow In The Dark
No
Adhesive Type
Acrylic
ANSI 969 Compliant
No
Anti-Slip Surface
No
State Specific Sign
No
Minimum Service Temperature
-40 Degrees F
Average Outdoor Durability
1 to 2 yr
Corrosion Resistant
No
Abrasion Resistant
No
Protective Coating
Clear Film Laminate
Sign Header Background Color
Orange
Sign Header Text Color
Black
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145
Outdoor Life Expectancy
1 to 2 yr
ANSI Standards
ANSI Z53.1-1967
Maximum Service Temperature
210 Degrees F
Sign Format
Traditional OSHA
Mirror Print
No
Mounting Pattern
No Mounting Holes
Sign Header
Warning
Write on Surface
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Graffiti Resistant
Yes
Minimum Application Temperature
50 Degrees F
Sign Header Style
Text
Adhesive Style
Permanent
Sign Legend Style
Text
Sign Mounting Location
Wall
Number of Printed Sides
1
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Product Type
Surveillance Warning Label

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Property Protected By Electronic Alarm System, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.