Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Danger Sign, 7 in Height, 10 in Width, Reflective Sheeting, Vertical Rectangle, English

  • Mfr # LCU4-0039-RD_10X7

  • Zoro # G8741358


product price: $5.95
/ea
Sold in multiples of 2 for $11.90

Key Features

Header
Danger
Legend
Crane Overhead. Proceed With Caution.
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0039-RD_10X7
Zoro #
G8741358
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Danger Sign
Header
Danger
Legend
Crane Overhead. Proceed With Caution.
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
Black
Header Background Color
Red, Yellow
OSHA Compliant
Yes
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Sign Legend Color
Black
Double-Sided
No
Legend Style
Symbol and Text
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Legend Pictogram ID
PPIC-86
Anti-Slip Surface
No
Sign Header Style
Symbol and Text
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Header Background Color
Red, Yellow
Protective Coating
Clear Film Laminate
Mounting Pattern
No Mounting Holes
Sign Header Text Color
White
Adhesive Style
Permanent
Sign Legend Style
Symbol and Text
Minimum Service Temperature
-40 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Mirror Print
No
Abrasion Resistant
No
Header Pictogram ID
PPIC-51
Sign Header
Danger
Average Outdoor Durability
1 to 2 yr
Legend Pictogram Description
Overhead Crane Hazard
Sign Mounting Location
Wall
Maximum Service Temperature
130 Degrees F
ANSI 969 Compliant
No
Glow In The Dark
No
State Specific Sign
No
Sign Legend Background Color
White
Outdoor Life Expectancy
1 to 2 yr
Corrosion Resistant
No
Number of Printed Sides
1
Sign Format
ANSI/OSHA Format
Sign Legend
Crane Overhead. Proceed With Caution.
Minimum Application Temperature
65 Degrees F
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Yellow with a Black Border
Graffiti Resistant
Yes
Write on Surface
No
Metal Detectable
No
Adhesive Type
Acrylic
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Crane & Hoists Danger Reflective Label

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Crane Overhead. Proceed With Caution., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.