Zoro Homepage

Danger Sign, 7 in Height, 10 in Width, Reflective Sheeting, Vertical Rectangle, English

  • Mfr # LCU4-0047-RD_10X7

  • Zoro # G8742277


product price: $6.35
/ea
Sold in multiples of 2 for $12.70

Key Features

Header
Danger
Legend
Live Wire Overhead. Contact Will Result In Serious Shock Or Injury.
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0047-RD_10X7
Zoro #
G8742277
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Danger Sign
Header
Danger
Legend
Live Wire Overhead. Contact Will Result In Serious Shock Or Injury.
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Red, Yellow
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
OSHA Compliant
Yes
Legend Style
Symbol and Text
Header Legend Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
Double-Sided
No
Sign Legend Color
Black
ANSI Compliant
Yes
Sign Legend Text Color
Black
Sign Legend Style
Symbol and Text
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Mounting Location
Wall
Graffiti Resistant
Yes
Sign Header Text Color
White
Metal Detectable
No
Mirror Print
No
Maximum Service Temperature
130 Degrees F
Minimum Service Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor Only
Average Outdoor Durability
1 to 2 yr
ANSI 969 Compliant
No
Sign Legend Background Color
White
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Yellow with a Black Border
Sign Format
ANSI/OSHA Format
Material Properties
Flexible
Corrosion Resistant
No
Anti-Slip Surface
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Abrasion Resistant
No
Legend Pictogram ID
PELC-19
Sign Legend
Live Wire Overhead. Contact Will Result In Serious Shock Or Injury.
Sign Header
Danger
Sign Header Style
Symbol and Text
Legend Pictogram Description
Electrical Hazard
Number of Printed Sides
1
Write on Surface
No
Adhesive Type
Acrylic
Protective Coating
Clear Film Laminate
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Header Pictogram ID
PPIC-51
Glow In The Dark
No
State Specific Sign
No
Minimum Application Temperature
65 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145
Outdoor Life Expectancy
1 to 2 yr
Adhesive Style
Permanent
Sign Header Background Color
Red, Yellow
Mounting Pattern
No Mounting Holes
Product Type
Live Wire Danger Reflective Label

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Live Wire Overhead. Contact Will Result In Serious Shock Or Injury., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products