Zoro Homepage

Danger Sign, 7 in Height, 10 in Width, Reflective Sheeting, Vertical Rectangle, English

  • Mfr # U1-1035-RD_10X7

  • Zoro # G9787845


product price: $4.39
/ea

Key Features

Header
Danger
Legend
Fall Protection Required Beyond This Point
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U1-1035-RD_10X7
Zoro #
G9787845
UPC #
849362008213
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Danger Sign
Header
Danger
Legend
Fall Protection Required Beyond This Point
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
OSHA Compliant
Yes
Double-Sided
No
Legend Color
Black
Header Background Color
Black, Red, White
ANSI Compliant
Yes
Legend/Background Color
Black/Red on White
Language
English
Background Color
White
Legend Style
Text
Material
Reflective Decal
Header Legend Color
White
Sign Legend Text Color
Black
Sign Mounting Location
Wall
Adhesive Style
Permanent
Abrasion Resistant
No
Chemical Resistant
No
Adhesive Type
Acrylic
Write on Surface
No
Graffiti Resistant
Yes
Minimum Application Temperature
65 Degrees F
Outdoor Life Expectancy
1 to 2 yr
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Sign Legend Background Color
White
Sign Header Background Color
Black, Red, White
Metal Detectable
No
Material Properties
Flexible
Glow In The Dark
No
Average Outdoor Durability
1 to 2 yr
Anti-Slip Surface
No
Mirror Print
No
Includes Mounting Hardware
No
Maximum Service Temperature
130 Degrees F
Sign Header Style
Text
State Specific Sign
No
Sign Header Text Color
White
Number of Printed Sides
1
Sign Format
Traditional OSHA
Minimum Service Temperature
-40 Degrees F
Corrosion Resistant
No
Sign Header
Danger
ANSI 969 Compliant
No
Indoor/Outdoor Usage
Indoor Only
ANSI Standards
ANSI Z53.1-1967
Sign Legend Style
Text
Maximum Viewing Distance - Favorable Conditions
15 ft
Sign Legend
Fall Protection Required Beyond This Point
Protective Coating
Clear Film Laminate
Product Type
Danger Sign
Subject Matter
Fall Protection
Standards
ANSI Z53.1-1967, OSHA 1910.145
Mounting Style
Adhesive-Backed
Sign Legend Color
Black

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Fall Protection Required Beyond This Point, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.