Zoro Homepage

Danger Sign, 7 in Height, 10 in Width, Reflective Sheeting, Vertical Rectangle, English

  • Mfr # U1-1063-RD_10X7

  • Zoro # G9085587


product price: $4.19
/ea

Key Features

Header
Danger
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U1-1063-RD_10X7
Zoro #
G9085587
UPC #
849362011015
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Danger Sign
Header
Danger
Legend
This Equipment Starts Automatically
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Black, Red, White
Standards
ANSI Z53.1-1967, OSHA 1910.145
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Material
Reflective Decal
Legend Color
Black
OSHA Compliant
Yes
Double-Sided
No
Language
English
Sign Legend Color
Black
ANSI Compliant
Yes
Legend/Background Color
Red and Black/White
Header Legend Color
White
Background Color
White
Legend Style
Text
Sign Legend Text Color
Black
Sign Legend
This Equipment Starts Automatically
Includes Mounting Hardware
No
State Specific Sign
No
Graffiti Resistant
Yes
Sign Legend Background Color
White
Chemical Resistant
No
Adhesive Type
Acrylic
Maximum Viewing Distance - Favorable Conditions
15 ft
Sign Mounting Location
Wall
Sign Legend Style
Text
Sign Header
Danger
Number of Printed Sides
1
ANSI 969 Compliant
No
Sign Format
Traditional OSHA
Maximum Service Temperature
130 Degrees F
Sign Header Background Color
Black, Red, White
Outdoor Life Expectancy
1 to 2 yr
Write on Surface
No
Abrasion Resistant
No
Minimum Service Temperature
-40 Degrees F
ANSI Standards
ANSI Z53.1-1967
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Average Outdoor Durability
1 to 2 yr
Material Properties
Flexible
Sign Header Style
Text
Sign Header Text Color
White
Corrosion Resistant
No
Minimum Application Temperature
65 Degrees F
Adhesive Style
Permanent
Protective Coating
Clear Film Laminate
Glow In The Dark
No
Mirror Print
No
Anti-Slip Surface
No
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Product Type
Danger Sign

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend This Equipment Starts Automatically, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.