Danger Sign, 7 in Height, 10 in Width, Reflective Sheeting, Vertical Rectangle, English

  • Mfr # U1-1071-RD_10X7

  • Zoro # G9085623


product price: $4.39
/ea

Key Features

Header
Danger
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U1-1071-RD_10X7
Zoro #
G9085623
UPC #
849362011497
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Danger Sign
Header
Danger
Legend
Lockout/Tagout Before Set-Up, Maintenance, Service, Or Repair
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Standards
ANSI Z53.1-1967, OSHA 1910.145
Mounting Style
Adhesive-Backed
Background Color
White
Legend Color
Black
Language
English
Subject Matter
Lockout Tagout
Material
Reflective Decal
ANSI Compliant
Yes
Legend/Background Color
Red and Black/White
OSHA Compliant
Yes
Header Background Color
Black, Red, White
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Style
Text
Header Legend Color
White
Sign Legend Color
Black
Sign Legend Text Color
Black
Includes Mounting Hardware
No
Material Properties
Flexible
Minimum Service Temperature
-40 Degrees F
Sign Legend
Lockout/Tagout Before Set-Up, Maintenance, Service, Or Repair
Sign Header Background Color
Black, Red, White
Indoor/Outdoor Usage
Indoor Only
State Specific Sign
No
Sign Mounting Location
Wall
Adhesive Type
Acrylic
ANSI 969 Compliant
No
Sign Format
Traditional OSHA
Sign Legend Style
Text
Graffiti Resistant
Yes
Glow In The Dark
No
Maximum Service Temperature
130 Degrees F
Maximum Viewing Distance - Favorable Conditions
15 ft
Sign Legend Background Color
White
Minimum Application Temperature
65 Degrees F
Sign Header Text Color
White
Outdoor Life Expectancy
1 to 2 yr
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Abrasion Resistant
No
ANSI Standards
ANSI Z53.1-1967
Average Outdoor Durability
1 to 2 yr
Anti-Slip Surface
No
Write on Surface
No
Metal Detectable
No
Mirror Print
No
Adhesive Style
Permanent
Chemical Resistant
No
Protective Coating
Clear Film Laminate
Sign Header Style
Text
Sign Header
Danger
Number of Printed Sides
1
Corrosion Resistant
No
Product Type
Danger Sign

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Lockout/Tagout Before Set-Up, Maintenance, Service, Or Repair, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products