Zoro Homepage

Danger Sign, 7 in Height, 10 in Width, Reflective Sheeting, Vertical Rectangle, English

  • Mfr # U1-1085-RD_10X7

  • Zoro # G2901337


product price: $3.95
/ea
Sold in multiples of 3 for $11.85

Key Features

Header
Danger
Legend
Do Not Operate Without Guards In Place
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U1-1085-RD_10X7
Zoro #
G2901337
UPC #
849362012098
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Danger Sign
Header
Danger
Legend
Do Not Operate Without Guards In Place
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Symbol and Text
Legend/Background Color
Red and Black/White
Sign Legend Color
Black
Header Legend Color
White
Background Color
White
Double-Sided
No
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Material
Reflective Decal
Legend Color
Black
Header Background Color
Black, Red, White
Standards
ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
Language
English
OSHA Compliant
Yes
ANSI Compliant
Yes
Sign Legend Text Color
Black
Outdoor Life Expectancy
1 to 2 yr
Sign Legend Background Color
White
Mounting Pattern
No Mounting Holes
Chemical Resistant
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Mirror Print
No
State Specific Sign
No
Sign Header Text Color
White
Protective Coating
Clear Film Laminate
ANSI 969 Compliant
No
Write on Surface
No
Adhesive Type
Acrylic
Sign Header
Danger
Minimum Service Temperature
-40 Degrees F
Glow In The Dark
No
Sign Header Style
Text
Minimum Application Temperature
65 Degrees F
Maximum Service Temperature
130 Degrees F
Corrosion Resistant
No
Material Properties
Flexible
Average Outdoor Durability
1 to 2 yr
Graffiti Resistant
Yes
Sign Legend Style
Symbol and Text
Indoor/Outdoor Usage
Indoor Only
Sign Header Background Color
Black, Red, White
Anti-Slip Surface
No
Sign Mounting Location
Wall
Abrasion Resistant
No
Metal Detectable
No
Sign Legend
Do Not Operate Without Guards In Place
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Number of Printed Sides
1
Sign Format
Traditional OSHA
Includes Mounting Hardware
No
Adhesive Style
Permanent
Maximum Viewing Distance - Favorable Conditions
20 ft
Product Type
Danger Sign

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Operate Without Guards In Place, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.