Danger Sign, 7 in Height, 10 in Width, Reflective Sheeting, Vertical Rectangle, English

  • Mfr # U3-1324-RD_10X7

  • Zoro # G2749647


product price: $4.09
/ea

Key Features

Header
Danger
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U3-1324-RD_10X7
Zoro #
G2749647
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Danger Sign
Header
Danger
Legend
Do Not Enter Until Lockout Procedures Are Complete
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend/Background Color
Red and Black/White
Header Background Color
Black, Red, White
Language
English
Material
Vinyl
Legend Color
Black
OSHA Compliant
Yes
Header Legend Color
White
ANSI Compliant
Yes
Legend Style
Text
Double-Sided
No
Background Color
White
Sign Legend Color
Black
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Minimum Service Temperature
-40 Degrees F
Sign Format
Traditional OSHA
Material Properties
Flexible
Sign Legend Background Color
White
Corrosion Resistant
No
Write on Surface
No
ANSI 969 Compliant
No
Chemical Resistant
No
Protective Coating
Clear Film Laminate
State Specific Sign
No
Abrasion Resistant
No
Average Outdoor Durability
1 to 2 yr
Sign Header Text Color
White
Minimum Application Temperature
65 Degrees F
Sign Header
Danger
Mirror Print
No
Maximum Service Temperature
130 Degrees F
Number of Printed Sides
1
Sign Legend Style
Text
Sign Header Style
Text
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Glow In The Dark
No
Indoor/Outdoor Usage
Indoor Only
ANSI Standards
ANSI Z53.1-1967
Sign Legend
Do Not Enter Until Lockout Procedures Are Complete
Adhesive Type
Acrylic
Graffiti Resistant
Yes
Includes Mounting Hardware
No
Outdoor Life Expectancy
1 to 2 yr
Sign Header Background Color
Black, Red, White
Sign Mounting Location
Wall
Metal Detectable
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Mounting Pattern
No Mounting Holes
Anti-Slip Surface
No
Adhesive Style
Permanent
Product Type
Danger Sign

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Enter Until Lockout Procedures Are Complete, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.