Danger Sign, 7 in Height, 10 in Width, Reflective Sheeting, Vertical Rectangle, English

  • Mfr # U3-1339-RD_10X7

  • Zoro # G2749297


product price: $4.15
/ea
Sold in multiples of 3 for $12.45

Key Features

Header
Danger
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U3-1339-RD_10X7
Zoro #
G2749297
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Danger Sign
Header
Danger
Legend
Do Not Operate Machinery Without Guards
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Material
Vinyl
Header Background Color
Black, Red, White
ANSI Compliant
Yes
Language
English
Legend Color
Black
OSHA Compliant
Yes
Double-Sided
No
Header Legend Color
White
Sign Legend Color
Black
Background Color
White
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Legend Style
Text
Legend/Background Color
Red and Black/White
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Sign Legend
Do Not Operate Machinery Without Guards
Includes Mounting Hardware
No
Minimum Application Temperature
65 Degrees F
Adhesive Type
Acrylic
Sign Mounting Location
Wall
Graffiti Resistant
Yes
Maximum Service Temperature
130 Degrees F
Sign Header Text Color
White
Glow In The Dark
No
Sign Format
Traditional OSHA
Mounting Pattern
No Mounting Holes
Adhesive Style
Permanent
Minimum Service Temperature
-40 Degrees F
Metal Detectable
No
Chemical Resistant
No
Anti-Slip Surface
No
Sign Legend Style
Text
Mirror Print
No
Sign Header Background Color
Black, Red, White
Average Outdoor Durability
1 to 2 yr
ANSI 969 Compliant
No
Corrosion Resistant
No
Write on Surface
No
Sign Header
Danger
Sign Header Style
Text
Indoor/Outdoor Usage
Indoor Only
Outdoor Life Expectancy
1 to 2 yr
Number of Printed Sides
1
Abrasion Resistant
No
Sign Legend Background Color
White
State Specific Sign
No
ANSI Standards
ANSI Z53.1-1967
Protective Coating
Clear Film Laminate
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
20 ft
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Product Type
Danger Sign

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Operate Machinery Without Guards, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.