Danger Sign, 7 in Height, 10 in Width, Reflective Sheeting, Vertical Rectangle, English

  • Mfr # U3-1351-RD_10X7

  • Zoro # G2749096


product price: $4.15
/ea
Sold in multiples of 3 for $12.45

Key Features

Header
Danger
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U3-1351-RD_10X7
Zoro #
G2749096
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Danger Sign
Header
Danger
Legend
Do Not Operate, Man Working On Repairs
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Header Legend Color
White
Language
English
Legend/Background Color
Red and Black/White
Header Background Color
Black, Red, White
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Material
Vinyl
Legend Style
Text
ANSI Compliant
Yes
Background Color
White
Double-Sided
No
Sign Legend Color
Black
Legend Color
Black
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Metal Detectable
No
Corrosion Resistant
No
Number of Printed Sides
1
State Specific Sign
No
Indoor/Outdoor Usage
Indoor Only
Sign Header
Danger
Abrasion Resistant
No
Mounting Pattern
No Mounting Holes
Write on Surface
No
Sign Mounting Location
Wall
ANSI Standards
ANSI Z53.1-1967
Sign Header Style
Text
Chemical Resistant
No
Anti-Slip Surface
No
Adhesive Type
Acrylic
Includes Mounting Hardware
No
Graffiti Resistant
Yes
Minimum Application Temperature
65 Degrees F
Maximum Service Temperature
130 Degrees F
Adhesive Style
Permanent
Mirror Print
No
Average Outdoor Durability
1 to 2 yr
Minimum Service Temperature
-40 Degrees F
Sign Legend
Do Not Operate Man Working On Repairs
Protective Coating
Clear Film Laminate
Sign Header Background Color
Black, Red, White
Glow In The Dark
No
Sign Legend Background Color
White
Sign Legend Style
Text
Sign Header Text Color
White
Outdoor Life Expectancy
1 to 2 yr
ANSI 969 Compliant
No
Sign Format
Traditional OSHA
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Maximum Viewing Distance - Favorable Conditions
20 ft
Material Properties
Flexible
Product Type
Danger Sign

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Operate Man Working On Repairs, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.