Danger Sign, 7 in Height, 10 in Width, Reflective Sheeting, Vertical Rectangle, English

  • Mfr # U3-1566-RD_10X7

  • Zoro # G2745648


product price: $3.79
/ea
Sold in multiples of 3 for $11.37

Key Features

Header
Danger
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U3-1566-RD_10X7
Zoro #
G2745648
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Danger Sign
Header
Danger
Legend
Hazardous Area Keep Out
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Color
Black
Material
Vinyl
Mounting Style
Adhesive-Backed
Subject Matter
Chemicals/Hazardous
Header Legend Color
White
Legend Color
Black
Language
English
OSHA Compliant
Yes
Double-Sided
No
Legend Style
Text
Header Background Color
Black, Red, White
Legend/Background Color
Red And Black/White
Background Color
White
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Material Properties
Flexible
Sign Legend Style
Text
ANSI Standards
ANSI Z53.1-1967
Sign Mounting Location
Wall
Minimum Application Temperature
65 Degrees F
Average Outdoor Durability
1 to 2 yr
Graffiti Resistant
Yes
Adhesive Type
Acrylic
Glow In The Dark
No
Mounting Pattern
No Mounting Holes
Write on Surface
No
Sign Header Text Color
White
Mirror Print
No
Metal Detectable
No
Number of Printed Sides
1
Protective Coating
Clear Film Laminate
Indoor/Outdoor Usage
Indoor Only
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Outdoor Life Expectancy
1 to 2 yr
ANSI 969 Compliant
No
Adhesive Style
Permanent
Maximum Viewing Distance - Favorable Conditions
20 ft
Abrasion Resistant
No
Maximum Service Temperature
130 Degrees F
State Specific Sign
No
Chemical Resistant
No
Anti-Slip Surface
No
Includes Mounting Hardware
No
Sign Format
Traditional OSHA
Corrosion Resistant
No
Sign Legend Background Color
White
Sign Header Style
Text
Sign Header
Danger
Sign Legend
Hazardous Area Keep Out
Sign Header Background Color
Black, Red, White
Minimum Service Temperature
-40 Degrees F

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hazardous Area Keep Out, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.