Danger Sign, 7 in Height, 10 in Width, Reflective Sheeting, Vertical Rectangle, English

  • Mfr # U3-1599-RD_10X7

  • Zoro # G2745115


product price: $4.15
/ea
Sold in multiples of 3 for $12.45

Key Features

Header
Danger
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U3-1599-RD_10X7
Zoro #
G2745115
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Danger Sign
Header
Danger
Legend
High Speed Saw
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Background Color
White
OSHA Compliant
Yes
Legend Style
Text
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Color
Black
Mounting Style
Adhesive-Backed
Legend/Background Color
Red and Black/White
Language
English
ANSI Compliant
Yes
Material
Vinyl
Subject Matter
Chemicals/Hazardous
Double-Sided
No
Header Legend Color
White
Header Background Color
Black, Red, White
Legend Color
Black
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Glow In The Dark
No
ANSI 969 Compliant
No
Chemical Resistant
No
Corrosion Resistant
No
Sign Header Background Color
Black, Red, White
Sign Legend
High Speed Saw
Sign Mounting Location
Wall
Number of Printed Sides
1
Anti-Slip Surface
No
Sign Header Style
Text
Maximum Service Temperature
130 Degrees F
Minimum Application Temperature
65 Degrees F
Sign Header
Danger
Abrasion Resistant
No
Sign Legend Style
Text
Metal Detectable
No
Sign Format
Traditional OSHA
Minimum Service Temperature
-40 Degrees F
Protective Coating
Clear Film Laminate
Adhesive Style
Permanent
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Mounting Pattern
No Mounting Holes
ANSI Standards
ANSI Z53.1-1967
State Specific Sign
No
Material Properties
Flexible
Mirror Print
No
Sign Header Text Color
White
Adhesive Type
Acrylic
Includes Mounting Hardware
No
Sign Legend Background Color
White
Graffiti Resistant
Yes
Maximum Viewing Distance - Favorable Conditions
20 ft
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Outdoor Life Expectancy
1 to 2 yr
Average Outdoor Durability
1 to 2 yr
Product Type
Danger Sign

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend High Speed Saw, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products