Danger Sign, 7 in Height, 10 in Width, Reflective Sheeting, Vertical Rectangle, English

  • Mfr # U3-1874-RD_10X7

  • Zoro # G2740991


product price: $4.15
/ea
Sold in multiples of 3 for $12.45

Key Features

Header
Danger
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U3-1874-RD_10X7
Zoro #
G2740991
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Danger Sign
Header
Danger
Legend
No Welding Or Open Flames
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Double-Sided
No
Language
English
Header Background Color
Black, Red, White
Header Legend Color
White
Subject Matter
Chemicals/Hazardous
ANSI Compliant
Yes
OSHA Compliant
Yes
Legend Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend/Background Color
Red and Black/White
Mounting Style
Adhesive-Backed
Background Color
White
Legend Style
Text
Material
Vinyl
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Sign Legend Background Color
White
Sign Legend
No Welding Or Open Flames
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Includes Mounting Hardware
No
Metal Detectable
No
Sign Mounting Location
Wall
Adhesive Style
Permanent
Glow In The Dark
No
Protective Coating
Clear Film Laminate
Maximum Service Temperature
130 Degrees F
Material Properties
Flexible
Sign Header Style
Text
Minimum Application Temperature
65 Degrees F
Anti-Slip Surface
No
Chemical Resistant
No
Sign Format
Traditional OSHA
Adhesive Type
Acrylic
Sign Header Text Color
White
Indoor/Outdoor Usage
Indoor Only
Mirror Print
No
State Specific Sign
No
Corrosion Resistant
No
Sign Header
Danger
Sign Legend Style
Text
Average Outdoor Durability
1 to 2 yr
Number of Printed Sides
1
Mounting Pattern
No Mounting Holes
ANSI 969 Compliant
No
Graffiti Resistant
Yes
Outdoor Life Expectancy
1 to 2 yr
Write on Surface
No
Sign Header Background Color
Black, Red, White
Abrasion Resistant
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Minimum Service Temperature
-40 Degrees F
ANSI Standards
ANSI Z53.1-1967
Product Type
Danger Sign

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Welding Or Open Flames, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.